
to view pricing and more.
Sprayon® Red Insulating Varnish, 20 oz
Overview
Sprayon® Red Insulating Varnish, 20 oz
Also known as: 085937375216, 37521
Specifications
| Type: | Louver |
| Length: | 4 ft |
| Material: | PVC |
| Color: | Electric Ivory |
| Standards: | California Proposition 65 |
| Type: | Louver |
| Material: | PVC |
| Standards: | California Proposition 65 |
| Length: | 4 ft |
| Color: | Electric Ivory |