Pistol Handle Shaft, 6 x 130 mm

Item #: 463467
Cat #: OXP6X130
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Pistol Handle Shaft. Size: 6 x 130 mm (5.11"). For use with Pistol Handles.

Overview

Pistol Handle Shaft. Size: 6 x 130 mm (5.11"). For use with Pistol Handles.
Also known as: OXP6X130

Specifications

Diameter: 6 mm
Type: Accessories, Shaft
Length: 5.110 in
Diameter: 6 mm
Length: 5.110 in
Type: Accessories, Shaft

Customer Reviews

No reviews for this product
(0)