TYPE 12 ENCL 60.06X24.06X18.0

Item #: 463523

Cat #: A602418FSG

UPC: 783510385095

Sign In or Register to view pricing and more.

Overview

Free-Stand, Single or Dual Access, Type 12, 60.06x24.06x18.06, Gray, Steel

Available with front or front and rear access, these Type 12 enclosures have sturdy unibody construction and flexible internal mounting options.

Also known as: 783510385095, A602418FSG

Specifications

Color: Gray
IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Depth: 18.060 in
Finish: Powder Coated
Width: 24.060 in
Height: 60.060 in
Color: Gray
Material: Steel
Finish: Powder Coated
Height: 60.060 in
IP/NEMA Rating: IP55, NEMA 12
Depth: 18.060 in
Width: 24.060 in