1500W 120V Wall Heater, White, w/stat

Item #: 463536

Cat #: E4815TRPW

UPC: 686334328227

Sign In or Register to view pricing and more.
4800 Series Register Style Fan Forced Wall Heater, 1500W, 120, Unit not approved for ceiling mount applications. Built in Single Pole Thermostat. White grill.

Overview

4800 Series Register Style Fan Forced Wall Heater, 1500W, 120, Unit not approved for ceiling mount applications. Built in Single Pole Thermostat. White grill.
Also known as: 686334328227, E4815TRPW

Specifications

Wattage: 1500
Volts AC: 120
Color: White
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500
Color: White
Standards: California Proposition 65
Volts AC: 120
Mounting: Wall