This product has been discontinued.

28" Enclosure, 28" H x 12" W x 3.56" D, White
Item #: 463571
Cat #: 70-0016-E
UPC: 660559006863
to view pricing and more.
Documents & Guides
28" Enclosure, 28" H x 12" W x 3.56" D, White28" Enclosure, Dimensions: 28" H x 12" W x 3.56" D, Color: White, Compatible With: DataComm Electronics Structured Wiring Modules and other major mfg's. Included: Support bracket for added stability.
Overview
28" Enclosure, 28" H x 12" W x 3.56" D, White28" Enclosure, Dimensions: 28" H x 12" W x 3.56" D, Color: White, Compatible With: DataComm Electronics Structured Wiring Modules and other major mfg's. Included: Support bracket for added stability.
Also known as: 660559006863, 70-0016-E
Specifications
| Diameter: | 28 in |
| Type: | Enclosure |
| Diameter: | 28 in |
| Type: | Enclosure |