REXEL logo

Conduit Body, Type T, 1/2", Spec 5, Aluminum

Item #: 4636
Cat #: TC-50
UPC: 687855376506
Sign In or Register to view pricing and more.
Conduit Body, T, 1/2 Inch, Spec 5, Aluminum, For Use With Rigid/IMC Conduit

Product Overview

Conduit Body, T, 1/2 Inch, Spec 5, Aluminum, For Use With Rigid/IMC Conduit
Also known as: 687855376506, TC-50

Documents

Frequently Bought Together (25)
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Appleton
CC-50 Conduit Body Cover, 1/2", Aluminum
Bizline
R114HMS Tapcon Anchor, Hex Head, 1/4" x 1-1/4"
Multiple
GRC050XCL 1/2" x 1-1/8" Galvanized Conduit Nipple, Closed
EGS
RN-50 Offset Nipple, Threaded, 1/2", Zinc Die Cast
Appleton
1901 EMT Conduit Strap, 1-Hole, 1/2", Steel
Bizline
R61DS Drywall Screw, Bugle Head, Phillips, Black Phosphate, 6 x 1"
Arlington
820RT EMT Compression Connector, 1/2 inch, Raintight/Concrete Tight, Steel
Arlington
830RT EMT Compression Coupling, 1/2 inch, Raintight/Concrete Tight, Steel
Bizline
R101HT Self-Drill Screw, Hex Washer Head, 10 x 1"
Bizline
R1034HT Self-Drill Screw, Hex Washer Head, 10 x 3/4"
Arlington
4400 Snap-In Knockout Bushing, 1/2",Plastic
Leviton
80714-W Blank Wallplate, 1-Gang, Nylon, White, Standard, Box Mount
Thomas & Betts
2535 3/4 IN CORD CONN .625-.750 RANG
ABB
P9B01VR CONTACT BLOCK 1NC LATE OPENING
ABB
P9B10VN Pilot Device, Contact Block, 1NO, Screw Terminal, 22.5mm, Front
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Leviton
88025 Blank Wallplate, 2-Gang, Thermoset, White, Standard, Box Mount
Woodhead
67-0300 Female Closure Cap with Lanyard, 1" Internal Threads
Thomas & Betts
141 .5 INCH CASE HARDENED STEEL LOCKNUT
Bizline
R8ZSK Zip-It Anchor Kit, Metal, # 8 x 1"
Bizline
R10114HT Self-Drill Screw, Hex Washer Head, 10 x 1-1/4"
Hubbell-Raco
791 4" Square Cover, 2-Device, Mud Ring, No Raise, Drawn, Metallic
Hubbell-Raco
2693 AC/Flex Connector, 3/4", 90°, 2-Screw Clamp, Zinc Die Cast
OZ Gedney
SLG-75S 3/4 IN SEALING LKNT

Specifications

Diameter: 1/2 in
Material: Aluminum, Aluminum
Type: Type T, Conduit Body
Diameter: 1/2 in
Type: Type T, Conduit Body
Material: Aluminum, Aluminum

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)