This product has been discontinued.

Wallplate, Telephone Jack, 1-Gang, 6P4C, Screw Terminals, Ivory
Item #: 46363
Cat #: 40949-I
UPC: 078477277874
to view pricing and more.
Documents & Guides
Wallplate, Telephone Jack, 1-Gang, 6P4C, Screw Terminals, Color: Ivory.
Overview
Wallplate, Telephone Jack, 1-Gang, 6P4C, Screw Terminals, Color: Ivory.
6P4C models feature lead-frame design for improved reliability and simple installation, Decora inserts are compatible with Decora wallplates and Decora Plus screwless wallplates
Also known as: 078477277874, 40949-I
Specifications
| Color: | Light Almond, Ivory |
| Mounting: | Box |
| Gangs: | 1 |
| Number of Ports: | 1 |
| Connector Type: | 6P4C |
| Color: | Light Almond, Ivory |
| Gangs: | 1 |
| Connector Type: | 6P4C |
| Mounting: | Box |
| Number of Ports: | 1 |