This product may not be available in all locations.
2
more

Panel Board, Interior, 81 " Space, 400A, 3P, Main Breaker, Type HCM
Item #: 463656
Cat #: HCM41914M
UPC: 785901780861
to view pricing and more.
Documents & Guides
Panel Board, Interior, 81 Inch Space, 400 Amp, 3-Pole, 600 Volt AC, Main Breaker, Type HCM
Overview
Panel Board, Interior, 81 Inch Space, 400 Amp, 3-Pole, 600 Volt AC, Main Breaker, Type HCM
Also known as: 785901780861, HCM41914M
Specifications
| Type: | Main Breaker |
| Mounting: | Can |
| Poles: | 3 |
| Amps: | 400 |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Type: | Main Breaker |
| Poles: | 3 |
| Volts AC: | 600 |
| Mounting: | Can |
| Amps: | 400 |
| Standards: | California Proposition 65 |