Wing-Nut® Wire Conn, 452® Red, 25,000/Barrel

Item #: 463672
Cat #: 30-852
UPC: 783250308521
Sign In or Register to view pricing and more.
Documents & Guides
IDEAL, Wire Connector, Wing-Nut®, Twist-On, Number Of Conductors: 2, 4, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F), Conductor Range: 18 - 8 AWG, 18/2 AWG Min, 10/4 AWG MAX, Material: Flame-retardant polypropelene, Color: Red, Voltage Rating: 600 V, Model Number: 452, Flammability Rating: UL94V-2

Overview

IDEAL, Wire Connector, Wing-Nut®, Twist-On, Number Of Conductors: 2, 4, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F), Conductor Range: 18 - 8 AWG, 18/2 AWG Min, 10/4 AWG MAX, Material: Flame-retardant polypropelene, Color: Red, Voltage Rating: 600 V, Model Number: 452, Flammability Rating: UL94V-2
Also known as: 783250308521, 30-852

Specifications

Color: Red
Standards: California Proposition 65
Color: Red
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)