Switch, Decora, Claro, Almond

Item #: 463757
Cat #: CA-1PSNL-AL
UPC: 027557291682
Sign In or Register to view pricing and more.
Documents & Guides
Claro Switch With Locator Light, Gloss Finish, Single-Pole, 120V/15A In Almond

Overview

Claro Switch With Locator Light, Gloss Finish, Single-Pole, 120V/15A In Almond
Claro Switch with Locator Light, Gloss Finish, Single-pole, 120V/15A in almond
Also known as: 027557291682, CA-1PSNL-AL

Specifications

Type: Grounding, Residential Grade, Rocker Switch, Decora
Volts AC: 120
Mounting: Surface
Poles: 1
Amps: 15
Color: Almond
Type: Grounding, Residential Grade, Rocker Switch, Decora
Mounting: Surface
Amps: 15
Volts AC: 120
Poles: 1
Color: Almond

Customer Reviews

No reviews for this product
(0)