Junction Box, NEMA 4, Continuous Hinge, 60" x 36" x 16" ***Discontinued, See Sub***

Item #: 46377

Cat #: A60H36FLP

UPC: 783510247003

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4, Continuous Hinge with Clamps, 60 x 36 x 16 Inch, Steel/Gray Powder Coat ***Discontinued, See Sub***

Overview

Junction Box, NEMA 4, Continuous Hinge with Clamps, 60 x 36 x 16 Inch, Steel/Gray Powder Coat ***Discontinued, See Sub***

These single-door enclosures feature a hinged door with clamps on three sides to create a secure seal in indoor or outdoor environments. The gray polyester powder finish inside and out provides enhanced corrosion protection in outdoor applications.

Also known as: 783510247003, A60H36FLP

Specifications

IP/NEMA Rating: IP66, NEMA 4
Height: 60 in
Mounting: Surface
Width: 36 in
Material: Steel
Depth: 12 in
IP/NEMA Rating: IP66, NEMA 4
Mounting: Surface
Material: Steel
Height: 60 in
Width: 36 in
Depth: 12 in