Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 463785

Cat #: HFD1070

UPC: 786679175330

to view pricing and more.
Series C NEMA F-frame Molded Case Circuit Breaker, Type Hfd, Cable In/cable Out,1-pole, 70 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Hfd, Cable In/cable Out,1-pole, 70 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip
Also known as: 786679175330, HFD1070

Specifications

Mounting: Panel
Amps: 70
Volts AC: 277
Volts DC: 125
Poles: 1
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts AC: 277
Poles: 1
Amps: 70
Volts DC: 125
Interrupt Rating AC: 65 kA