Multifunction Pushbutton Operator, Button Only, Type E, Black, ON

Item #: 463805

Cat #: E30KE119

UPC: 782113217505

to view pricing and more.
Documents & Guides
Multifunction Pushbutton Operator, 30 mm Square, Button Only, Type E, Extended, Black, ON

Overview

Multifunction Pushbutton Operator, 30 mm Square, Button Only, Type E, Extended, Black, ON
Also known as: 782113217505, E30KE119

Specifications

Type: Extended, Multifunction Operator, Type E
Size: 30 mm
Mounting: Device
Shape: Square
Color: Black
Material: Plastic
Type: Extended, Multifunction Operator, Type E
Mounting: Device
Color: Black
Size: 30 mm
Shape: Square
Material: Plastic