Hook and Loop Fastener, Mini Pack, Black, 1" x 5yd

Item #: 463833

Cat #: MP-3526/27N-BLACK

UPC: 051131064812

to view pricing and more.
Documents & Guides
Hook and Loop Fastener, Mini Pack, Black, 1 Inch x 5 Yards

Overview

Hook and Loop Fastener, Mini Pack, Black, 1 Inch x 5 Yards

3M™ reclosable fasteners offer advanced closure alternatives to zippers, screws, snaps, bolts and more. They're often better than conventional closure methods because they offer greater design flexibility, faster product assembly, smoother and cleaner exterior surfaces and improved product performance in many applications. 3M™; Scotchmate™; and Dual Lock™; reclosable fasteners. Mini-packs are great for design development and small volume product requirements and can be used to inexpensively test and evaluate eight most popular 3M reclosable fasteners before making a more substantial investment.

Also known as: 051131064812, MP-3526/27N-BLACK

Specifications

Width: 1 in
Color: Black
Length: 15 ft
Package Type: Box
Width: 1 in
Length: 15 ft
Color: Black
Package Type: Box