15A, 2P, 120/240V, Type QC, 10 kAIC, Ground Fault CB

Item #: 463840
Cat #: QCGF2015
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
15A, 2P, 120/240V, Type QC, 10 kAIC, Ground Fault CB15 Amp, 2-Pole, Type QC Ground Fault Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC.

Overview

15A, 2P, 120/240V, Type QC, 10 kAIC, Ground Fault CB15 Amp, 2-Pole, Type QC Ground Fault Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC.
Also known as: QCGF2015

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120, 240
Amps: 15
Interrupt Rating DC: 10kA
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating DC: 10kA
Poles: 2
Amps: 15

Customer Reviews

No reviews for this product
(0)