Rigid Compression Connector, 1/2", Malleable, Concrete Tight
Item #:
46388
Cat #:
31-050
UPC:
783126739008
Sign In or Register to view pricing and more.
Documents & Guides
Features: Physical Dimension 3/4 In Length X 1 3/8 In Diameter, Thread Length 7/16 In , Application: Threadless Rigid Conduit, Standard: Ul 514b, Fed Spec: W-f-408e, NEMA: Fb-1, Size: 0.5in, Material: Malleable Iron, Finish: Zinc Electroplated
Overview
Features: Physical Dimension 3/4 In Length X 1 3/8 In Diameter, Thread Length 7/16 In , Application: Threadless Rigid Conduit, Standard: Ul 514b, Fed Spec: W-f-408e, NEMA: Fb-1, Size: 0.5in, Material: Malleable Iron, Finish: Zinc Electroplated
Appleton™ and O-Z/Gedney™ threadless compression couplings are used to join lengths of rigid metal conduit. Threadless compression connectors are used to secure and terminate rigid metal conduit to enclosures. Threadless set-screw couplings are used to join lengths of rigid metal conduit and IMC. Threadless set-screw connectors are used to secure and terminate rigid metal conduit and IMC to enclosures.
Also known as: 783126739008, 31-050
Specifications
Material: | Malleable Iron |
Diameter: | 2 1/2 in |
Material: | Malleable Iron |
Diameter: | 2 1/2 in |
Customer Reviews
No reviews for this product
(0)