175 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON

Item #: 463881

Cat #: KTN-R-175

UPC: 051712407199

to view pricing and more.
Documents & Guides
175 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON

Overview

175 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON
Also known as: 051712407199, KTN-R-175

Specifications

Class: RK1
Type: Current-Limiting
Amps: 175
Interrupt Rating DC: 200, 100 kA
Family / Style: KTN
Class: RK1
Amps: 175
Family / Style: KTN
Type: Current-Limiting
Interrupt Rating DC: 200, 100 kA