This product may not be available in all locations.
2
more

Transformer, Control, Terminal Connection, 75VA, 120x240-12/24
Item #: 463903
Cat #: 9T58K2874
UPC: 783173119297
to view pricing and more.
Documents & Guides
Transformer, Control, Terminal Board Connection, 75 VA, 120 x 240 - 12/24, Open
Overview
Transformer, Control, Terminal Board Connection, 75 VA, 120 x 240 - 12/24, Open
Also known as: 783173119297, 9T58K2874
Specifications
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Volt Amps: | 75 |
| Secondary Voltage: | 24 |
| Primary Voltage: | 120/240 |
| Type: | Industrial Control, Transformer |
| Volt Amps: | 75 |
| Primary Voltage: | 120/240 |
| Phase: | 1 |
| Secondary Voltage: | 24 |