Female Panel Receptacle, 90 Degree, Double Set Screw, Cam-Type, White

Item #: 46395

Cat #: 16R22-W

UPC: 078477023129

to view pricing and more.
Documents & Guides
Female Panel Receptacle, 90 Degree, Double Set Screw, Cam-Type, WhiteFemale, Panel Receptacle, 90-degree, Double Set Screw, 1/0-4/0 Awg, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - White

Overview

Female Panel Receptacle, 90 Degree, Double Set Screw, Cam-Type, WhiteFemale, Panel Receptacle, 90-degree, Double Set Screw, 1/0-4/0 Awg, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - White
Also known as: 078477023129, 16R22-W

Specifications

Gender: Female
Amps: 400
Type: Cam-Type Connector
Color: White
Volts AC: 600
Material: Thermoplastic Vulcanizate (TPV)
Gender: Female
Type: Cam-Type Connector
Volts AC: 600
Amps: 400
Color: White
Material: Thermoplastic Vulcanizate (TPV)