PENDANT 78W COOL GLED WITH PRISMATIC LE

Item #: 463995

Cat #: GPLED78W

UPC: 019813039107

to view pricing and more.
Documents & Guides
PENDANT 78W COOL GLED WITH PRISMATIC LENS WHITE

Overview

PENDANT 78W COOL GLED WITH PRISMATIC LENS WHITE
Also known as: 019813039107, GPLED78W

Specifications

Wattage: 78
Type: Ceiling
Color: White
Light Technology: LED
Wattage: 78
Color: White
Type: Ceiling
Light Technology: LED