45° Compression Lug, 1-Hole, Copper

Item #: 464128

Cat #: LCAX2/0-38H-X

UPC: 074983435401

Sign In or Register to view pricing and more.
Documents & Guides
45° Compression Lug, 1-Hole, Copper, Flex Conductor, 2/0 AWG, 3/8" Stud Size, Black

Overview

45° Compression Lug, 1-Hole, Copper, Flex Conductor, 2/0 AWG, 3/8" Stud Size, Black
Also known as: 074983435401, LCAX2/0-38H-X

Specifications

Material: Copper
Color: Black
Mounting: 1-Hole
Volts AC: 600
Stud Size: 3/8 in
Allowable Gauge Range: 2/0
Material: Copper
Mounting: 1-Hole
Stud Size: 3/8 in
Color: Black
Volts AC: 600
Allowable Gauge Range: 2/0