Side Cutting/Pulling Pliers, 9-1/2"

Item #: 464173

Cat #: J2000-9NETP

UPC: 092644721069

to view pricing and more.
9-1/2" Journeyman High Leverage Side-Cutting Pliers, Fish Tape Pulling, Nose Type: New England, Jaw Length: 1-19/32"

Overview

9-1/2" Journeyman High Leverage Side-Cutting Pliers, Fish Tape Pulling, Nose Type: New England, Jaw Length: 1-19/32"

These Klein Tools High-Leverage Side-Cutting Pliers are also designed to pull flat steel fish tapes without damaging the tape. Induction hardened knives can also cut ACSR, screws, nails, and most hardened wire. The high-leverage design provides 46-Percent greater cutting and gripping power than other plier designs. The dual-material Journeyman™handle makes these pliers tough and comfortable to use.

Also known as: 092644721069, J2000-9NETP, linemans

Specifications

Type: High Leverage, Pliers, Tape Pulling Pliers, Side Cutting Pliers
Length: 9 1/2 in
Standards: California Proposition 65
Type: High Leverage, Pliers, Tape Pulling Pliers, Side Cutting Pliers
Standards: California Proposition 65
Length: 9 1/2 in