Ceiling Fan, 80 CFM

Item #: 46418
Cat #: 8832WH
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Ceiling Fan, CFM: 80, Sones: 2.5, Duct Size: 3", Color: White.

Overview

Ceiling Fan, CFM: 80, Sones: 2.5, Duct Size: 3", Color: White.
A moderately powerful fan that provides basic ventilation for average sized bathrooms or powder rooms, it solves one more problem on your to-do list.
Also known as: 8832WH

Specifications

CFM: 80
Color: White
Sones: 2.500
CFM: 80
Sones: 2.500
Color: White

Customer Reviews

No reviews for this product
(0)