nVent CADDY Superklip, 0.46"–0.56" OD, 3/8" Copper Tube

Item #: 464196

Cat #: 389001

UPC: 782856597810

to view pricing and more.
Documents & Guides
CDY 389001 SUPERKLIP 12MM G 1

Overview

CDY 389001 SUPERKLIP 12MM G 1

Snap close plastic pipe clamp; for use with non-insulated metal/copper/plastic pipe and cable/conduit.

Also known as: 782856597810, 389001

Features & Benefits

  • Closes and locks automatically when the pipe, tube or cable is inserted
  • One-piece clamp for fast and convenient installation
  • Fasten with either wood screw, dual threaded screw with or without collar, nail with collar, threaded rod, mounting plate or shot-fire bracket

Specifications

Diameter: 3/8 in
Material: Xenoy
Diameter: 3/8 in
Material: Xenoy