Enclosure, NEMA 4, Continuous Hinge with Clamps, 48" x 30" x 10" ***Discontinued, See Sub***

Item #: 46422

Cat #: A48H30CLP

UPC: 783510246808

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Continuous Hinge with Clamps, NEMA 4, 48 x 30 x 10 Inch, Steel/Gray Powder Coat ***Discontinued, See Sub***

Overview

Enclosure, Continuous Hinge with Clamps, NEMA 4, 48 x 30 x 10 Inch, Steel/Gray Powder Coat ***Discontinued, See Sub***
Also known as: 783510246808, A48H30CLP

Specifications

IP/NEMA Rating: IP66, NEMA 4
Width: 30 in
Depth: 10 in
Mounting: Surface
Height: 48 in
Material: Steel
IP/NEMA Rating: IP66, NEMA 4
Depth: 10 in
Height: 48 in
Width: 30 in
Mounting: Surface
Material: Steel