EMT Compression Coupling, Concretetight, Steel, 1 inch

Item #: 464247

Cat #: 6100US

UPC: 687855050321

to view pricing and more.
Documents & Guides
EMT Compression Coupling, 1 inch Trade Size, Material: Steel. ***Made in USA***

Overview

EMT Compression Coupling, 1 inch Trade Size, Material: Steel. ***Made in USA***
Also known as: 687855050321, 6100US

Specifications

Diameter: 1 in
Material: Steel
Insulation: Non-Insulated
Diameter: 1 in
Insulation: Non-Insulated
Material: Steel