Breaker, Molded Cases, 3-Pole, 70A

Item #: 464295

Cat #: TS3N070TW

UPC: 804325347198

Sign In or Register to view pricing and more.
Documents & Guides
Breaker; Molded Case, TS3 Series, 3-Pole, 70 Amps, 600 VAC/DC, Thermal-Magnetic Trip.

Overview

Breaker; Molded Case, TS3 Series, 3-Pole, 70 Amps, 600 VAC/DC, Thermal-Magnetic Trip.

3 pole, 70 amps rated at 600V AC/DC, Tmax molded case circuit breaker with a thermal magnetic trip device and 25kA at 480V AC interrupt current rating

Also known as: 804325347198, TS3N070TW

Specifications

Mounting: Panel
Poles: 3
Amps: 600
Type: Breaker; Molded Case, Thermal Magnetic, Breaker
Volts AC: 600
Mounting: Panel
Amps: 600
Volts AC: 600
Poles: 3
Type: Breaker; Molded Case, Thermal Magnetic, Breaker