20 Watt EL/mDT 2700K CFL

Item #: 464332

Cat #: EL/MDT-20W-1-DIM-6/1

UPC: 046677420031

to view pricing and more.
Dimmable Compact Fluorescent Lamp, 20W, Bulb: EL/mdT (Twist), Base: Medium Screw (E26), Lumens: 1200, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. *Philips Part # 40583-7* 90W Equivalent. ### OBSOLETE ### NO LONGER MADE ###

Overview

Dimmable Compact Fluorescent Lamp, 20W, Bulb: EL/mdT (Twist), Base: Medium Screw (E26), Lumens: 1200, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. *Philips Part # 40583-7* 90W Equivalent. ### OBSOLETE ### NO LONGER MADE ###

Looking for an energy saver that does not look like one? The Philips EnergySaver family provides energy efficient lighting options that don't just provide similar light as your standard incandescent light bulb, they also have the same classic shapes. Try the Philips EnergySavers and see how they truly provide advanced lighting designed around your needs.

Also known as: 046677420031, EL/MDT-20W-1-DIM-6/1

Specifications

Lumens: 1250, 1200
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 20
Shape: EL/mDT (Twister)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Fluorescent
Lumens: 1250, 1200
Color Rendering Index (CRI): 82
Wattage: 20
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: Medium Screw (E26)
Volts AC: 120
Shape: EL/mDT (Twister)
Dimmable: Yes