15 Watt R30 2700K CFL

Item #: 464388

Cat #: S8224

UPC: 045923082245

Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, 15W, Bulb: R30 Flood, Base: Twist Lock (GU24), Lumens: 650, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. 65W Equivalent.

Overview

Compact Fluorescent Lamp, 15W, Bulb: R30 Flood, Base: Twist Lock (GU24), Lumens: 650, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. 65W Equivalent.
Also known as: 045923082245, S8224

Specifications

Color Rendering Index (CRI): 82
Lumens: 690, 650
Volts AC: 120
Wattage: 15
Shape: R30 (Blown Reflector)
Type: Reflector
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: 2-Pin Twist Lock (GU24)
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: R30 (Blown Reflector)
Color Temperature: 2700 (Warm White)
Base: 2-Pin Twist Lock (GU24)
Lumens: 690, 650
Wattage: 15
Type: Reflector
Light Technology: Fluorescent