Round Hole Duct, PVC,1.5X4X6',Black

Item #: 46444

Cat #: D1.5X4BL6

UPC: 074983211104

to view pricing and more.
Documents & Guides
Panduct® flush cover type D round hole wiring duct, 1.5 W x 4 H, 6' length, PVC, black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® flush cover type D round hole wiring duct, 1.5 W x 4 H, 6' length, PVC, black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983211104, D1.5X4BL6

Specifications

Width: 1 1/2 in
Color: Black
Height: 4 in
Material: PVC
Length: 6 ft
Width: 1 1/2 in
Height: 4 in
Length: 6 ft
Color: Black
Material: PVC