Infrared Inspection Window, 4"

Item #: 464479

Cat #: 19252-100

UPC:

to view pricing and more.
Documents & Guides
Infared Inspection Window, 4 Inch, Indoor / Outdoor, Maximum Temperature: - 2474°F ; 1355°C, Diameter: 4 Inch.

Overview

Infared Inspection Window, 4 Inch, Indoor / Outdoor, Maximum Temperature: - 2474°F ; 1355°C, Diameter: 4 Inch.
Also known as: 19252-100

Specifications

Type: Infared Inspection Window
Diameter: 4 in
Range: 0 - 2474 F
Type: Infared Inspection Window
Range: 0 - 2474 F
Diameter: 4 in