MOLDED CASE CIRCUIT

Item #: 464638

Cat #: LA26150AB

UPC: 785901883586

to view pricing and more.
Documents & Guides
SQD LA26150AB MOLDED CASE CIRCUIT

Overview

SQD LA26150AB MOLDED CASE CIRCUIT
Also known as: 785901883586, LA26150AB

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 150
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 22 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Interrupt Rating DC: 10 kA
Volts DC: 250
Amps: 150
Standards: California Proposition 65
Interrupt Rating AC: 22 kA