Round Hole Duct, PVC,1.5X3X6',LGray

Item #: 46466

Cat #: D1.5X3LG6

UPC: 074983211005

to view pricing and more.
Panduct® flush cover type D round hole wiring duct, 1.5 W x 3 H, 6' length, PVC, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® flush cover type D round hole wiring duct, 1.5 W x 3 H, 6' length, PVC, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983211005, D1.5X3LG6

Specifications

Color: Light Gray
Width: 1 1/2 in
Material: PVC
Height: 3 in
Length: 6 ft
Color: Light Gray
Material: PVC
Length: 6 ft
Width: 1 1/2 in
Height: 3 in