Patch Cord, Category 6, UTP, RJ45, 24 AWG, Copper, Purple, 1'

Item #: 464771

Cat #: UL724M801PR-AF

UPC:

to view pricing and more.
Documents & Guides
Patch Cord, Category 6, UTP, RJ45, 24 AWG, Copper, Purple, 1' Length

Overview

Patch Cord, Category 6, UTP, RJ45, 24 AWG, Copper, Purple, 1' Length
Also known as: UL724M801PR-AF

Specifications

Length: 1 ft
Gauge: 24 AWG
Color: Purple
Material: Copper
Length: 1 ft
Color: Purple
Gauge: 24 AWG
Material: Copper