Patch Cord, Category 6, UTP, RJ45, 24 AWG, Copper, Purple, 3'

Item #: 464774

Cat #: UL724M803PR-AF

UPC:

to view pricing and more.
Documents & Guides
Patch Cord, Category 6, UTP, RJ45, 24 AWG, Copper, Purple, 3' Length

Overview

Patch Cord, Category 6, UTP, RJ45, 24 AWG, Copper, Purple, 3' Length
Also known as: UL724M803PR-AF

Specifications

Gauge: 24 AWG
Color: Purple
Length: 3 ft
Material: Copper
Gauge: 24 AWG
Length: 3 ft
Color: Purple
Material: Copper