Main Terminal Box, 400A, 120/208VAC, 3P, NEMA 3

Item #: 46481

Cat #: 3MTB400R

UPC: 786849053086

to view pricing and more.
Documents & Guides
Main Terminal Box, 400 Amp, 120/208V AC, 3-Phase, 4-Wire, Aluminum Bus, Bottom or Top Feed (with use of Myer Hub), NEMA 3 - Rainproof Enclosure. AIC rated to installed Main Tenant Breaker. Includes: Phase & Neutral Lugs, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Main Terminal Box, 400 Amp, 120/208V AC, 3-Phase, 4-Wire, Aluminum Bus, Bottom or Top Feed (with use of Myer Hub), NEMA 3 - Rainproof Enclosure. AIC rated to installed Main Tenant Breaker. Includes: Phase & Neutral Lugs, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Group metering is a service entrance product line that consists of a main device and multiple meter sockets in one enclosure or several connected enclosures. Group metering allows the customer to install a multiple tenant-metering device in one location while providing a space and installation cost savings.

Also known as: 786849053086, 3MTB400R, Main combo

Specifications

Phase: 3
Amps: 400
Volts AC: 120/208
IP/NEMA Rating: NEMA 3R
Phase: 3
Volts AC: 120/208
Amps: 400
IP/NEMA Rating: NEMA 3R