WALLPK 78W T II COOL SAD PC2

Item #: 464810
Cat #: WPLED2T78/PC2
UPC: 019813030555
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Wall Packs 9552 Lumens Wpled Type Ii 78W 277V Photocell Bronze

Overview

Wall Packs 9552 Lumens Wpled Type Ii 78W 277V Photocell Bronze
Also known as: 019813030555, WPLED2T78/PC2

Specifications

Color Rendering Index (CRI): 71
Wattage: 78
Color Temperature: 5000 (Bright White)
Lumens: 5263
Color: Bronze
Color Rendering Index (CRI): 71
Color Temperature: 5000 (Bright White)
Color: Bronze
Wattage: 78
Lumens: 5263

Customer Reviews

No reviews for this product
(0)