This product may not be available in all locations.

Drive, AC, 480VAC 3-Phase, 960A, 800HP Normal/700HP Heavy Duty
Item #: 464844
Cat #: 20G11BD960AN0NNNNN
UPC: 884951288843
to view pricing and more.
Documents & Guides
AC Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Type 1, IP20 600mm Deep MCC Style, 960 Amps, 900 Horse Power Light Duty, 800 Horse Power Normal Duty, 700 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 9, Filtered, CM Jumper Removed, None, Blank (No HIM)
Overview
AC Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Type 1, IP20 600mm Deep MCC Style, 960 Amps, 900 Horse Power Light Duty, 800 Horse Power Normal Duty, 700 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 9, Filtered, CM Jumper Removed, None, Blank (No HIM)
The PowerFlex 750-Series is a robust family of AC drives that provide ease of use, flexibility, and performance for various industrial applications. PowerFlex 753 drives provide general-purpose control for applications up to 400 Hp and 270 kW. PowerFlex 755 drives provide maximum flexibility and performance up to 2000 Hp and 1500 kW
Also known as: 884951288843, 20G11BD960AN0NNNNN
Specifications
| Phase: | 3 |
| Horsepower: | 700, 900, 800 |
| Volts AC: | 480 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1, IP20 |
| Depth: | 600 mm |
| Size: | Frame 9 |
| Amps: | 960 |
| Type: | General Purpose Drives |
| Phase: | 3 |
| Volts AC: | 480 |
| IP/NEMA Rating: | NEMA 1, IP20 |
| Size: | Frame 9 |
| Type: | General Purpose Drives |
| Horsepower: | 700, 900, 800 |
| Mounting: | Surface |
| Depth: | 600 mm |
| Amps: | 960 |