Female Disconnect, nylon fully insulated

Item #: 464960

Cat #: DNF14-250FIB-E

UPC: 074983341924

Sign In or Register to view pricing and more.
The vibration resistant female disconnect is made of brass and is tin-plated. It is fully insulated in a blue, nylon housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.84" (21.3 mm) l

Overview

The vibration resistant female disconnect is made of brass and is tin-plated. It is fully insulated in a blue, nylon housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.84" (21.3 mm) l
Also known as: 074983341924, DNF14-250FIB-E

Specifications

Color: Blue
Material: Brass
Color: Blue
Material: Brass