Push Button, 2-Position, Push-Pull, 30mm, Red, Illuminated, 120VAC

Item #: 46497

Cat #: 800T-FXP16RD4

UPC: 781180150722

to view pricing and more.
Documents & Guides
Push Button, 2 Position, Push-Pull, 30mm, Red, Mushroom Head, Illuminated, 120 Volt AC, 1 Normally Closed, Late Break, Contact Block, NEMA 4/13 *** Rockwell Automation Preferred Product ***

Overview

Push Button, 2 Position, Push-Pull, 30mm, Red, Mushroom Head, Illuminated, 120 Volt AC, 1 Normally Closed, Late Break, Contact Block, NEMA 4/13 *** Rockwell Automation Preferred Product ***

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-FXP16RD4 from Rockwell Automation® is a 120 V AC 50/60 Hz, red, two-position, 30 mm push-pull device. It is a maintained standard mushroom cap and head with an incandescent lamp. And it is push-pull and transformer type. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180150722, 800T-FXP16RD4

Specifications

Color: Red
Size: 30 mm
Volts AC: 120
Family / Style: 800T
Type: Push-Pull, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Special Program: Rockwell Automation Preferred Product
Color: Red
Volts AC: 120
Type: Push-Pull, Pushbutton
Special Program: Rockwell Automation Preferred Product
Size: 30 mm
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4