Faceplate, Green Letters, High Output Battery

Item #: 464985

Cat #: LHQMSW3GHO

UPC: 745974515395

to view pricing and more.
Documents & Guides
Faceplate, Green Letters, High Output Battery

Overview

Faceplate, Green Letters, High Output Battery
Also known as: 745974515395, LHQMSW3GHO

Specifications

Volts DC: 6
Material: Thermoplastic
Wattage: 3.300
Light Technology: LED, Krypton
Color: White/Green
Volts AC Range: 120 - 277
Volts DC: 6
Wattage: 3.300
Color: White/Green
Material: Thermoplastic
Light Technology: LED, Krypton
Volts AC Range: 120 - 277