Key switch selector head, XB5, plastic, black, 22mm, key 455, 3 positions, spring return to center

Item #: 464992

Cat #: ZB5AG7

UPC: 389110905857

to view pricing and more.
Key switch selector head, Harmony XB5, plastic, black, 22mm, key 455, 3 positions, spring return to center

Overview

Key switch selector head, Harmony XB5, plastic, black, 22mm, key 455, 3 positions, spring return to center

This Harmony XB5, head with key (key no.455) for key selector switch has 3 positions, operates with spring return to center mechanism with key withdrawal on left and right position. This head with key provides a versatile interface for controlling your machines. It is easily installed and replaced on compatible complete key selector switch units to provide a secure manner for authorized staff to switch between process or machine operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a plastic bezel, this makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product. Key removal allowed in only one of the positions, allowing for advanced interlocking between various parts of a machine or process, while limiting human errors.

Also known as: 389110905857, ZB5AG7

Specifications

Standards: California Proposition 65
Standards: California Proposition 65