EFU FIXT 2 LAMP 60W/118V

Item #: 465

Cat #: AH260-118

UPC: 781381139953

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Explosion-Proof Fluorescent Light Fixture, Lamp Type T12, Rapid Start, Lamp Base Recessed Double Contact, Number of Lamps 2, Ballast/Line Voltage 118 V, Lamp Wattage 60 W, Ballast Type Class P, Minimum Starting Temperature -29 Deg C, Reflector Type White Baked Enamel Inside Gray Epoxy Outside, Number of Hubs 3, Hub Size 3/4 Inch Threaded, Width 15 Inch, Height 8-3/4 Inch, Housing Material Copper Free Aluminum, Housing Finish Gray Epoxy, Enclosure Class I Div 1 and 2 Group C D, Class II Div 1 and 2 Group E F G, Class III, Approval UL 1598/844, Application Pharmaceutical Firms, Paint Manufacturing Plants, Printing Plants, Ignitable Dust Location, Fumes/Gases/Paint Residue/Paint Powder/Corrosive Atmospheres, Hazardous Location

Overview

Explosion-Proof Fluorescent Light Fixture, Lamp Type T12, Rapid Start, Lamp Base Recessed Double Contact, Number of Lamps 2, Ballast/Line Voltage 118 V, Lamp Wattage 60 W, Ballast Type Class P, Minimum Starting Temperature -29 Deg C, Reflector Type White Baked Enamel Inside Gray Epoxy Outside, Number of Hubs 3, Hub Size 3/4 Inch Threaded, Width 15 Inch, Height 8-3/4 Inch, Housing Material Copper Free Aluminum, Housing Finish Gray Epoxy, Enclosure Class I Div 1 and 2 Group C D, Class II Div 1 and 2 Group E F G, Class III, Approval UL 1598/844, Application Pharmaceutical Firms, Paint Manufacturing Plants, Printing Plants, Ignitable Dust Location, Fumes/Gases/Paint Residue/Paint Powder/Corrosive Atmospheres, Hazardous Location
Also known as: 781381139953, AH260-118

Specifications

No Specifications Available