Drive, Safety, 480VAC, 3PH, 40A, 30HP ND, 25HP HD, IP20/Type 1

Item #: 465055

Cat #: 20DD040A0EYNANANE

UPC: 820919284571

to view pricing and more.
Drive, PowerFlex 700S, 480 Volt AC, 3-Phase, 40 Amps, 30 Horse Power Normal Duty, 25 Horse Power Heavy Duty, IP20 / Type 1, with Conformal Coating, No HIM (Blank Plate), Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC),No Communication Module, Phase II Control, Expanded Cassette, Standard (Incremental Encoder), Phase II, No DriveLogix, No Embedded Communication

Overview

Drive, PowerFlex 700S, 480 Volt AC, 3-Phase, 40 Amps, 30 Horse Power Normal Duty, 25 Horse Power Heavy Duty, IP20 / Type 1, with Conformal Coating, No HIM (Blank Plate), Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC),No Communication Module, Phase II Control, Expanded Cassette, Standard (Incremental Encoder), Phase II, No DriveLogix, No Embedded Communication
Also known as: 820919284571, 20DD040A0EYNANANE

Specifications

Phase: 3
Type: AC Drive, Safety
Volts AC: 480
Horsepower: 30, 25
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP20
Amps: 40
Phase: 3
Volts AC: 480
Mounting: Surface
Amps: 40
Type: AC Drive, Safety
Horsepower: 30, 25
IP/NEMA Rating: NEMA 1, IP20