Slide Dimmer, 120V, 3-Way, Black

Item #: 465139

Cat #: SF-103P-BL

UPC: 027557680745

to view pricing and more.
Documents & Guides
Skylark Preset Slide Dimmer, 120V, 8A, 3-Way, Fluorescent, On/Off Switch, 3-Wire, Color: Black.

Overview

Skylark Preset Slide Dimmer, 120V, 8A, 3-Way, Fluorescent, On/Off Switch, 3-Wire, Color: Black.

Skylark Dimmer with On/Off Switch, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, 3-way, preset, 120V/8A in black

Also known as: 027557680745, SF-103P-BL

Specifications

Type: 3-Way, Slide, Preset
Volts AC: 120
Mounting: Surface
Color: Black
Amps: 8
Type: 3-Way, Slide, Preset
Mounting: Surface
Amps: 8
Volts AC: 120
Color: Black