NEMA 12 LAY" WIREWAY 90 ELBOW, "SIDE O

Item #: 465239

Cat #: 66-12LE9B

UPC: 782051005400

to view pricing and more.
Documents & Guides
Eaton B-Line series wireway elbow fitting, Sealing plate kit, Lay-in, 90° elbow, inside opening, NEMA 12, Steel, ANSI 61 gray painted, 6" X 6"

Overview

Eaton B-Line series wireway elbow fitting, Sealing plate kit, Lay-in, 90° elbow, inside opening, NEMA 12, Steel, ANSI 61 gray painted, 6" X 6"

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051005400, 66-12LE9B

Specifications

Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Angle: 90°
IP/NEMA Rating: NEMA 12
Color: Gray
Material: Steel
Angle: 90°
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 12