MINIATURE CIRCUIT BREAKER 120/240V 20A

Item #: 465346

Cat #: QO1201201

UPC: 785901981510

to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 120/240V 20A,1-Phase,10kA,120/240 Vac,1P,20A,Calibrated for use at 40 degrees C. See Data Bulletin 0100DB0101 for re-rating information.,Fiberglass filled thermoset molding material.,HACR and Switching Duty rated,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),QO,Standard Plug-On,UL Listed - CSA Certified

Overview

Square D,MINIATURE CIRCUIT BREAKER 120/240V 20A,1-Phase,10kA,120/240 Vac,1P,20A,Calibrated for use at 40 degrees C. See Data Bulletin 0100DB0101 for re-rating information.,Fiberglass filled thermoset molding material.,HACR and Switching Duty rated,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),QO,Standard Plug-On,UL Listed - CSA Certified

Mini CB, QO, 20 A, 1P, 120/240 V, 10 kA, Plug in, Aux Switch 1B

Also known as: 785901981510, QO1201201

Specifications

Family / Style: QO
Volts AC: 120
Amps: 20
Poles: 1
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: QO
Amps: 20
Standards: California Proposition 65
Volts AC: 120
Poles: 1
Interrupt Rating AC: 10 kA