REXEL logo

Gather 1-100W MED BATH BRACKET ABZ

Item #: 465462
Cat #: P2706-20
UPC: 785247166565
Sign In or Register to view pricing and more.
Gather possesses a smart simplicity to complement today's home. This one-light bath bracket contains an etched glass shade which adds distinction and provide pleasing illumination to your room. Featuring a beautiful Antique Bronze finished frame, this collection allows you to decorate an entire home with confidence and style.

Overview

Gather possesses a smart simplicity to complement today's home. This one-light bath bracket contains an etched glass shade which adds distinction and provide pleasing illumination to your room. Featuring a beautiful Antique Bronze finished frame, this collection allows you to decorate an entire home with confidence and style.
Also known as: 785247166565, P2706-20

Specifications

Color: Brown
Wattage: 100
Material: Steel
Mounting: Wall
Standards: California Proposition 65
Color: Brown
Material: Steel
Standards: California Proposition 65
Wattage: 100
Mounting: Wall

Customer Reviews

No reviews for this product
(0)