Connection Cable, EtherNet, 4 Conductor, M12 Male, RJ45 Male

Item #: 465469

Cat #: 1585D-M4UBJM-20

UPC: 885630037905

to view pricing and more.
Documents & Guides
Connection Cable, EtherNet, 4 Conductor, M12 Male, RJ45 Straight Male, 20 meters, Teal, Halogen Free, PUR-Foil Braided Shielding *** Rockwell Automation Preferred Product ***

Overview

Connection Cable, EtherNet, 4 Conductor, M12 Male, RJ45 Straight Male, 20 meters, Teal, Halogen Free, PUR-Foil Braided Shielding *** Rockwell Automation Preferred Product ***
Also known as: 885630037905, 1585D-M4UBJM-20

Specifications

Type: Connection Cable
Color: Teal
Conductors: 2 Pair
Length: 20 m
Jacket: PUR, Polyurethane
Special Program: Rockwell Automation Preferred Product
Type: Connection Cable
Conductors: 2 Pair
Jacket: PUR, Polyurethane
Color: Teal
Length: 20 m
Special Program: Rockwell Automation Preferred Product