13W 2-Pin CFL Lamp, 27K

Item #: 465590
Cat #: S8310
UPC: 045923083105
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Single Twin 2 Pin Lamp, Designation: CFS13W/827, 13 WTT, T4 Shape, GX23 GX23 Base, 12000 HR, Lumens: 800 LM Initial, 2700 DEG K Color Temperature, Warm White 82 CRI, 7-15/16 IN Length *** Not for Sale in Vermont due to State Regulations ***

Overview

Compact Fluorescent Single Twin 2 Pin Lamp, Designation: CFS13W/827, 13 WTT, T4 Shape, GX23 GX23 Base, 12000 HR, Lumens: 800 LM Initial, 2700 DEG K Color Temperature, Warm White 82 CRI, 7-15/16 IN Length *** Not for Sale in Vermont due to State Regulations ***
Also known as: 045923083105, S8310

Specifications

Wattage: 13
Color Rendering Index (CRI): 82
Lumens: 800
Color Temperature: 2700 (Warm White)
Light Technology: CFL
Dimmable: No
Base: 2-Pin (GX23)
Wattage: 13
Lumens: 800
Light Technology: CFL
Base: 2-Pin (GX23)
Color Rendering Index (CRI): 82
Color Temperature: 2700 (Warm White)
Dimmable: No

Customer Reviews

No reviews for this product
(0)